2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 35-688
  • 
Screwdrivers - 35-688 21-IN-1 TWIST-A -NUT SCREWDRIVER - 35-688
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-688 21-IN-1 TWIST-A -NUT SCREWDRIVER

Product code: 
IDE35688
Mfr Number: 
35-688
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
35-688 21-IN-1 TWIST-A -NUT SCREWDRIVER
21-in-1 Twist-A-Nut™ Ratcheting Screwdriver

The Twist-a-Nut™ 21-in-1 Screwdriver is made of heavy-duty chrome vanadium shafts and provide robust strength for long life/professional use. The premium screwdriver ratchet mechanism can handle high torque without failure. The wire nut connector wrench reduces finger fatigue and gets in tight spots. Featuring an ergonomic, slip resistant, comfortable, textured ™ grip to provide better torque. It resists perspiration, water, oil, chemicals and has Accu-Loop™ wire looping hole. It has size 1, size 2, size 3 tips and includes slotted 3/16", 1/4", 5/16", Phillips #1, #2, #3, nut drivers of 1/4", 5/8", 7/16", square size 1, size 2, star size 15, size 20, size 25, size 30, hex 3/32", 1/8", 3/16", 3/32", wire nut connector wrench and wire looping.


Technical Specifications



Technical Specifications

Screwdrivers
Mfrcode IDEAL
Catalog Number 35-688
MFR UNSPSC 27111701
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME SCREW/NUT DRIVER SET
 
PKG TYPE PK
PKG UOM EA
PKG QTY 5
Type COMBINATION SCREWDRIVER SET
Number Of Pieces 21