2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 35-406
  • 
Screwdrivers - 35-406 GRIP-N-SCREW SCREWDRIVER SLOTTED - 35-406
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-406 GRIP-N-SCREW SCREWDRIVER SLOTTED

Product code: 
IDE35406
Mfr Number: 
35-406
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
35-406 GRIP-N-SCREW SCREWDRIVER SLOTTED
IDEAL, Screwdriver, Grip-N-Screw, Screw-Holding, Tip Size: #2, Overall Length: 10 IN, Shank Length: 6 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Shank Size: #2 IN

The 3/16 Slotted Grip-n-Screw Screwdriver is perfect for holding the screw in place when installing in hard-to-reach locations. It gives positive action when holding, starting and setting slotted screws. This screwdriver features a tough, chrome vanadium steel round shank of 6 in., and a 3/16 in. slotted tip which is vapor-blasted to prevent plate chipping. All screwdrivers are equipped with a cushion-grip handle that is resistant to oil, gas and water and prevent slippage to offer more torque and superior comfort.


Technical Specifications



Technical Specifications

Screwdrivers
Mfrcode IDEAL
Catalog Number 35-406
MFR UNSPSC 27111701
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT .2
PRODUCT NAME SCREWDRIVER
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 6
PKG UOM EA
Type SLOTTED
 
SHANK TYPE ROUND
OVERALL LENGTH 9 5/8 INCH
ADDITIONAL INFORMATION HANDLE LENGTH 3 3/4 INCH SHANK SIZE 3/16 INCH DIA HANDLE TYPE CUSHIONED GRIP
Addnl Information VAPOR BLASTED TIP SCREW SIZE #6 TO #12
Shank Length Decimal 6
Shank Length Fractional 6
Shank Length 5 7/8 INCH
Shank Material CHROME VANADIUM STEEL
Tip Size 3/16 INCH
Overall Length - Fractional 9 5/8
Shank Length - Fractional 5 7/8