2. Tools, Test Equipment
  3. Hand Tools
  4. Screwdrivers
  5. 35-150
  • 
Screwdrivers - 35-150 4"X1/4 HD ELEC SCREWDRIVER - 35-150
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-150 4"X1/4 HD ELEC SCREWDRIVER

Product code: 
IDE35150
Mfr Number: 
35-150
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
35-150 4"X1/4 HD ELEC SCREWDRIVER
IDEAL, Screwdriver, Heavy-Duty, Electrician's, Shank Length: 4 IN, Tip Type: Cabinet, Shank Size: 1/4 IN

The Heavy-Duty Cabinet Cushioned-Grip Screwdriver has a large diameter shank that matches the blade tip, and is great for tough applications. It has a cross-ground tip to provide a precise and secure fit in the screw slot. Plate chipping is prevented by a vapor-blasted tip. The Heavy-Duty Cabinet Cushioned-Grip Screwdrivers also feature tough, chrome vanadium steel slotted heavy-duty round shanks for corrosion resistance and a smooth feel, and the cushion-rubber grip handles resist slippage, offering greater torque and comfort.


Technical Specifications



Technical Specifications

Screwdrivers
Mfrcode IDEAL
Catalog Number 35-150
MFR UNSPSC 27111701
PRODUCT NAME HEAVY DUTY SCREWDRIVER
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT .3
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 6
PKG UOM EA
Type CABINET
 
SHANK TYPE ROUND
OVERALL LENGTH 8 3/8 INCH
ADDITIONAL INFORMATION HANDLE LENGTH 4 5/16 INCH SHANK SIZE 1/4 INCH DIA HANDLE TYPE CUSHIONED GRIP
Addnl Information HANDLE TYPE CUSHION RUBBER GRIP VAPOR BLASTED TIP
STYLE PRECISION
Shank Length Decimal 4
Shank Length Fractional 4
Shank Length 4 INCH
Shank Material CHROME VANADIUM STEEL
Tip Size 1/4 INCH
Overall Length - Fractional 8 3/8