2. Tools, Test Equipment
  3. Hand Tools
  4. Saws
  5. L-5620
  • 
Saws - L-5620 STM STD FRAME ONLY - L-5620
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

L-5620 STM STD FRAME ONLY

Product code: 
IDEL5620
Mfr Number: 
L-5620
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
L-5620 STM STD FRAME ONLY
IDEAL, Wire Stripper Frame, Stripmaster, Stripping Range: 8 To 12 AWG

Versatile Stripmaster Wire Strippers have set the industry standard in hand-held, precision wire stripping. One squeeze strips wire clean, and the no-twist, push-in design reduces repetitive motion fatigue. Nicking, cutting and fraying on non-precision wire is virtually eliminated. Made from sturdy die-cast zinc, Stripmaster Wire Strippers incorporate a gripper that firmly holds wire in a centerline position with the stripping hole, and the lever action of the stripper offers a mechanical advantage that makes stripping easier. This aids in production applications and helps reduce operator fatigue. The jaws are automatically held open to allow removal of the wire without damaging its end.


Technical Specifications



Technical Specifications

Saws
Catalog Number L-5620
Mfrcode IDEAL
MFR UNSPSC 27111510
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT .9
PRODUCT NAME WIRE STRIPPER FRAME
 
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
Type FRAME
USED ON STRIPMASTER[R] WIRE STRIPPER