2. Tools, Test Equipment
  3. Hand Tools
  4. Saws
  5. 35-262
  • 
Saws - 35-262 HACKSAW BLADES 12"X18T 100/PK - 35-262
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-262 HACKSAW BLADES 12"X18T 100/PK

Product code: 
IDE35262
Mfr Number: 
35-262
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
 PK

Min: 1 PK , Multiple  1 PK
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
35-262 HACKSAW BLADES 12"X18T 100/PK
IDEAL, Blade, Hacksaw, Length: 12 IN, Teeth Per Inch: 18 TPI, Material: Bi-Metal

Hacksaw blades feature bi-metal construction to provide strength, flexibility and durability. Molybdenum-based high-speed steel alloy with additional 8% cobalt offers increased tool life with retention of the cutting edge.


Technical Specifications



Technical Specifications

Saws
Catalog Number 35-262
MFR UNSPSC 27112802
Mfrcode IDEAL
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT 5
PRODUCT NAME HACKSAW BLADE
PKG TYPE PK
 
PKG WEIGHT UOM LB
PKG QTY 500
PKG UOM EA
Material BI-METAL
ADDITIONAL INFORMATION PACKAGING QUANTITY 100 PER PACK
Blade Length 12 INCH