2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. D502-10-INS
  • 
Product videos
Product images
D502-10-INS 10
 Previous
 Next
Pliers - D502-10-INS 10" PUMP PLIERS INSULATED - D502-10-INS
KLEIN TOOLSlogo
KLEIN TOOLS

D502-10-INS 10" PUMP PLIERS INSULATED

Product code: 
KLED50210INS
Mfr Number: 
D502-10-INS
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

D502-10-INS 10" PUMP PLIERS INSULATED
These Klein Tools 10-Inch Insulated Pump pliers feature integral guards to help prevent accidental contact with conductive wire and a wide jaw capacity for versatility. They are individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools and clearly marked with the official 1000-Volt rating symbol. The handles feature two layers of insulation to provide protection against electric shock.


Technical Specifications



Technical Specifications

Pliers
Type Insulated Pump Pliers
Overall Length 10-1/4''
Jaw Opening 1-3/4
 
Handle Color orange
Brand Name Klein Tools
Special Features Secure tongue and groove design for non-slip grip - even with heavy pressure.