2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. D248-8-INS
  • 
Product videos
Product images
D248-8-INS DIAGONAL CUTTING PLIERS 8INCH
 Previous
 Next
Pliers - D248-8-INS DIAGONAL CUTTING PLIERS 8INCH - D248-8-INS
KLEIN TOOLSlogo
KLEIN TOOLS

D248-8-INS DIAGONAL CUTTING PLIERS 8INCH

Product code: 
KLED2488INS
Mfr Number: 
D248-8-INS
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
 Fiche technique
 Cut Sheet
 Installation Manual
Technical Documents
 Back

Technical Documents

 Fiche technique
 Cut Sheet
 Installation Manual

Product Details



Product Details

D248-8-INS DIAGONAL CUTTING PLIERS 8INCH
These Insulated Diagonal-Cutting pliers feature two layers of insulation to protect against electric shock. Clearly marked with the official 1000V symbol, these pliers meet or exceed ASTM F1505-16 and IEC 60900:2018 standards for insulated tools. The head is angled to get into confined spaces. The high-leverage design provides 36-percent greater cutting power than other plier designs.

Technical Specifications



Technical Specifications

Pliers
Type High-Leverage
Overall Length 8-1/4 (209.55 mm)
Material Induction Hardened Steel
Application ACSR Screws Nails and Most Hardened Wire
Handle Material High-Dielectric Plastic
Construction Standard
Handle Color Orange
 
Handle Type Dual Insulated
Jaw Length 13/16 (20.63 mm)
Jaw Width 1-3/16 (30.16 mm)
Brand Name Klein Tools
Special Features Flame Retardant and Impact Resistant Handle
Jaw Thickness 7/16 (11.11 mm)
Standard IEC 60900 and ASTM F1505