2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. D240-6
  • 
Product videos
Product images
D240-6 DIAGONAL CUTTING PLIERS-INCH
 Previous
 Next
Pliers - D240-6 DIAGONAL CUTTING PLIERS-INCH - D240-6
KLEIN TOOLSlogo
KLEIN TOOLS

D240-6 DIAGONAL CUTTING PLIERS-INCH

Product code: 
KLED2406
Mfr Number: 
D240-6
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

D240-6 DIAGONAL CUTTING PLIERS-INCH
These 6-Inch Klein Tools Diagonal-Cutting Pliers have skinning holes to cleanly skin the insulation from 16 AWG wire. The tapered nose works well in confined areas. Their short, jaws with standard cutting knives are induction-hardened for long life. Beveled cutting edges permit close cutting of wire. Forged with US-made tool steel, they feature a hot riveted joint for long lasting smooth action and no handle wobble.


Technical Specifications



Technical Specifications

Pliers
Type Standard Diagonal-Cutting Pliers
OVERALL LENGTH 6-1/8''
Handle Color red
 
BRAND NAME Klein Tools
Special Features Cleanly strips 16 AWG (1.0 mm) solid wire.
Cutting Edge standard