2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. D228-8-INS
  • 
Product videos
Product images
D228-8-INS DIAGONAL CUTTING INSUL. 8-IN
 Previous
 Next
Pliers - D228-8-INS DIAGONAL CUTTING INSUL. 8-IN - D228-8-INS
KLEIN TOOLSlogo
KLEIN TOOLS

D228-8-INS DIAGONAL CUTTING INSUL. 8-IN

Product code: 
KLED2288INS
Mfr Number: 
D228-8-INS
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
 Installation Manual
 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Installation Manual
 Cut Sheet
 Fiche technique

Product Details



Product Details

D228-8-INS DIAGONAL CUTTING INSUL. 8-IN
These High-Leverage Insulated Diagonal-Cutting pliers are 1000V rated for safety on the job. The thick, exceptionally tough white inner layer coating is bonded to the tool. Integral thumb guards prevent hand contact with conductive parts. The bright orange handles make this tool comfortable to use all day and easy to identify in the field. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools. Cutting knives are induction hardened for long life.


Technical Specifications



Technical Specifications

Pliers
Overall Length 8-1/4 (209.55 mm)
Type High-Leverage
Material Induction Hardened Steel
Handle Material High-Dielectric Plastic
Application ACSR Screws Nails and Most Hardened Wire
Construction Standard
Handle Color Orange
 
Handle Type Dual Insulated
Jaw Length 13/16 (20.63 mm)
Jaw Width 1-3/16 (30.16 mm)
Brand Name Klein Tools
Special Features Flame Retardant and Impact Resistant Handle
Jaw Thickness 7/16 (11.11 mm)
Standard IEC 60900 and ASTM F1505