2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. D213-9NE-CR-INS
  • 
Product videos
Product images
D213-9NE-CR-INS CUT. CRIMPING INSULATED
 Previous
 Next
Pliers - D213-9NE-CR-INS CUT. CRIMPING INSULATED - D213-9NE-CR-INS
KLEIN TOOLSlogo
KLEIN TOOLS

D213-9NE-CR-INS CUT. CRIMPING INSULATED

Product code: 
KLED2139NECRINS
Mfr Number: 
D213-9NE-CR-INS
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
 Cut Sheet
 Fiche technique
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique
 Installation Manual

Product Details



Product Details

D213-9NE-CR-INS CUT. CRIMPING INSULATED
These Klein Tools 9-Inch Insulated Side-Cutting Crimping Pliers offer protection against electric shock up to 1000 volts. The pliers are individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol. The pliers offer maximum strength with their forged-steel construction and a crimping die helps provide increased leverage.

Technical Specifications



Technical Specifications

Pliers
Type High-Leverage
Overall Length 9-5/8'' (244 mm)
Material Induction Hardened Steel
Application ACSR Screws Nails and Most Hardened Wires
Handle Material High-Dielectric Plastic
Handle Color Orange
Handle Type Dual Insulated
 
Jaw Length 1-19/32'' (40 mm)
Jaw Width 1-5/16'' (33 mm)
Brand Name Klein Tools
Special Features Integral Guards Help Prevent Hand Contact With Conductive Parts
Jaw Thickness 5/8'' (16 mm)
Standard IEC 60900 and ASTM F1505
Plier Type Connector Crimping