2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. D203-6
  • 
Product videos
Product images
D2036 6
 Previous
 Next
Pliers - D2036 6" LONG NOSE PLIERS SIDE-CUTTING - D203-6
KLEIN TOOLSlogo
KLEIN TOOLS

D2036 6" LONG NOSE PLIERS SIDE-CUTTING

Product code: 
KLED2036
Mfr Number: 
D203-6
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
D2036 6" LONG NOSE PLIERS SIDE-CUTTING
From Klein Tools, the 6-in. Long-Nose, Side-Cutting Pliers are made of the finest U.S. steel alloy. They are forged, precision machined, hardened and carefully tempered for maximum strength and faultless performance. The long nose pliers with side cutters


Technical Specifications



Technical Specifications

Pliers
Type Standard Long-Nose Pliers - Side-Cutting
Overall Length 9-3/8''
Brand Name Klein Tools
 
Jaw Length 1-7/8''
Special Features Induction hardened cutting knives for long life.