2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. D203-6-INS
  • 
Product videos
Product images
D203-6-INS LONG NOSE PLIERS INSULATED 6
 Previous
 Next
Pliers - D203-6-INS LONG NOSE PLIERS INSULATED 6" - D203-6-INS
KLEIN TOOLSlogo
KLEIN TOOLS

D203-6-INS LONG NOSE PLIERS INSULATED 6"

Product code: 
KLED2036INS
Mfr Number: 
D203-6-INS
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
 Cut Sheet
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

D203-6-INS LONG NOSE PLIERS INSULATED 6"
Klein Tools Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The long nose is designed for grabbing and looping wire. Dual layer, orange-over-white insulation provides a warning sign that insulation may be compromised. The molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2012 standards for insulated tools. Cutting knives are induction hardened for long life.

Technical Specifications



Technical Specifications

Pliers
Type Insulated Long-Nose Pliers
Overall Length 6-7/8 (174.62 mm)
Material Induction Hardened Steel
Application For Work Near Energized Sources
Handle Material High-Dielectric Plastic
Construction Standard
Handle Color Orange
Handle Type Dual Insulated
 
Jaw Length 1-15/16 (49.21 mm)
Jaw Width 11/16 (17.46 mm)
Brand Name Klein Tools
Special Features Flame Retardant and Impact Resistant Handle
Jaw Thickness 3/8 (9.52 mm)
Standard IEC 60900 and ASTM F1505
Plier Type Long Nose