2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. D2000-9ST
  • 
Product videos
Product images
D2000-9ST PLIERS HD CUTTING 9-INCH
 Previous
 Next
Pliers - D2000-9ST PLIERS HD CUTTING 9-INCH - D2000-9ST
KLEIN TOOLSlogo
KLEIN TOOLS

D2000-9ST PLIERS HD CUTTING 9-INCH

Product code: 
KLED20009ST
Mfr Number: 
D2000-9ST
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
 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

D2000-9ST PLIERS HD CUTTING 9-INCH
The aggressive teeth on knurl of these Ironworker's Pliers provide a strong grip to easily twist and cut soft annealed rebar tie wire. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent greater cutting and gripping power than other plier designs. The head is precision-hardened for on-the-job toughness.


Technical Specifications



Technical Specifications

Pliers
OVERALL LENGTH 9-3/8''
Type Ironworker's Work Pliers - High-Leverage
Jaw Length 1-19/32''
 
BRAND NAME Klein Tools
Jaw Thickness 5/8''
Special Features Klein Tools High-Leverage Ironworker's Pliers are designed to twist and cut soft annealed rebar tire wire. It can also cut ACSR screws nails and most hardened wire. The high-leverage design has the rivet closer to the cutting edgewhich provides 46%