2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. D2000-9NETH
  • 
Product videos
Product images
D2000-9NETH PLIERS BOLT THREAD-HOLDING
 Previous
 Next
Pliers - D2000-9NETH PLIERS BOLT THREAD-HOLDING - D2000-9NETH
KLEIN TOOLSlogo
KLEIN TOOLS

D2000-9NETH PLIERS BOLT THREAD-HOLDING

Product code: 
KLED20009NETH
Mfr Number: 
D2000-9NETH
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
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

D2000-9NETH PLIERS BOLT THREAD-HOLDING
These Lineman's Side-Cutting pliers feature a hinge opening to hold and clean 5/8'' (16 mm) pole line and hardware bolts or threaded rods. Cutting knives are induction hardened for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference.


Technical Specifications



Technical Specifications

Pliers
Type High-Leverage Side-Cutting Pliers - Lineman's Bolt-Thread Holding
Overall Length 9-3/8''
Handle Color royal blue
 
Brand Name Klein Tools
Special Features Hinge opening holds and cleans 5/8'' pole line and hardware bolts or threaded rods.