2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. 2036EINS
  • 
Product videos
Product images
2036EINS 6
 Previous
 Next
Pliers - 2036EINS 6" L/N PLIERS SIDE CUTTING SLIM - 2036EINS
KLEIN TOOLSlogo
KLEIN TOOLS

2036EINS 6" L/N PLIERS SIDE CUTTING SLIM

Product code: 
KLE2036EINS
Mfr Number: 
2036EINS
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Installation Manual

Product Details



Product Details

2036EINS 6" L/N PLIERS SIDE CUTTING SLIM
Klein Tools Electrician's Insulated Long Nose Side-Cutting pliers are 1000V rated and VDE certified for safety on the job. The multi-color, sleek design with small thumb guards make for easy handling and storage. The three-part insulation with white underlayer provides a warning sign that insulation may be compromised. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.


Technical Specifications



Technical Specifications

Pliers
Type Insulated pliers
OVERALL LENGTH 6-7/8 (175 mm)
Material Induction Hardened Steel
Size 6
Application For Work Near Energized Sources
HANDLE MATERIAL High-Dielectric Plastic
Construction Standard
Handle Color Orange/Gray
 
Handle Type Slim
Jaw Length 1-15/16'' (49 mm)
Jaw Width 11/16'' (17 mm)
BRAND NAME Klein Tools
Special Features Flame Retardant and Impact Resistant Handle
Jaw Thickness 3/8'' (10 mm)
Standard IEC 60900 and ASTM F1506
Plier Type Long Nose