2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. 20009NEEINS
  • 
Product videos
Product images
20009NEEINS HD SIDE CUTTING PLIERS INS
 Previous
 Next
Pliers - 20009NEEINS HD SIDE CUTTING PLIERS INS - 20009NEEINS
KLEIN TOOLSlogo
KLEIN TOOLS

20009NEEINS HD SIDE CUTTING PLIERS INS

Product code: 
KLE20009NEEINS
Mfr Number: 
20009NEEINS
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Installation Manual

Product Details



Product Details

20009NEEINS HD SIDE CUTTING PLIERS INS
Klein Tools Electrician's Insulated High-Leverage Side-Cutting pliers are 1000V rated and VDE certified for safety on the job. The multi-color, sleek design with small thumb guards make for easy handling and storage. The three-part insulation with white underlayer provides a warning sign that insulation may be compromised. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.


Technical Specifications



Technical Specifications

Pliers
Type High-Leverage
HANDLE MATERIAL High-Dielectric Plastic
OVERALL LENGTH 9-1/2 (241 mm)
Application ACSR Screws Nails and Most Hardened Wires
Material Induction Hardened Steel
Handle Color Orange/Grey
Jaw Width 1-5/16'' (33 mm)
 
Jaw Length 1-19/32'' (40 mm)
Handle Type Slim
BRAND NAME Klein Tools
Special Features Integral Guards Help Prevent Hand Contact with Conductive Parts
Jaw Thickness 5/8'' (16 mm)
Standard IEC 60900 and ASTM F1505