Pliers | |
| Type | High-Leverage |
|---|---|
| OVERALL LENGTH | 8-3/4 (222 mm) |
| Material | Induction Hardened Steel |
| Application | ACSR Screws Nails and Most Hardened Wires |
| HANDLE MATERIAL | High-Dielectric Plastic |
| Handle Color | Orange/Grey |
| Handle Type | Slim |
| Jaw Length | 1-25/32'' (45 mm) |
|---|---|
| Jaw Width | 1-1/32'' (26 mm) |
| BRAND NAME | Klein Tools |
| Special Features | Integral Guards Help Prevent Hand Contact with Conductive Parts |
| Jaw Thickness | 5/8'' (16 mm) |
| Standard | IEC 60900 and ASTM F1505 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.