2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. 12098-INS
  • 
Product videos
Product images
12098-INS INSULATED COMBINATION PLIERS 12098-INS INSULATED COMBINATION PLIERS
 Previous
 Next
Pliers - 12098-INS INSULATED COMBINATION PLIERS - 12098-INS
12098-INS INSULATED COMBINATION PLIERS
KLEIN TOOLSlogo
KLEIN TOOLS

12098-INS INSULATED COMBINATION PLIERS

Product code: 
KLE12098INS
Mfr Number: 
12098-INS
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
 Cut Sheet
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

12098-INS INSULATED COMBINATION PLIERS
Be protected from up to 1,000 volts of electric current when working near energized sources with Klein's 8-Inch Insulated Universal Combination Pliers. These pliers offer flame-retardant handles, a toothed pipe grip and a high-leverage design, with the rivet closer to the cutting edge for 40 greater cutting and gripping power than other pliers designs. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.

Technical Specifications



Technical Specifications

Pliers
Type Insulated Side-Cutting Pliers
Overall Length 8-7/8''
Handle Material Insulated handle
Handle Color orange
Jaw Length 1-25/32''
 
Jaw Width 1-1/32
Brand Name Klein Tools
Jaw Thickness 1/2''
Special Features Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals