2. Tools, Test Equipment
  3. Hand Tools
  4. Other Handheld Tools & Accessories
  5. TA25DU1.8
  • 
Product videos
Product images
TA25DU1.8 O/L RELAY 1.3-1.8 AMP RANGE
 Previous
 Next
Other Handheld Tools & Accessories - TA25DU1.8 O/L RELAY 1.3-1.8 AMP RANGE - TA25DU1.8
ABB

TA25DU1.8 O/L RELAY 1.3-1.8 AMP RANGE

Product code: 
ABBTA25DU1.8
Mfr Number: 
TA25DU1.8
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

TA25DU1.8 O/L RELAY 1.3-1.8 AMP RANGE
The TA25DU-1.8 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10A. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.

Technical Specifications



Technical Specifications

Other Handheld Tools & Accessories
Description TA25DU1.8 O/L RELAY 1.3-1.8 AMP RANGE