Knives & Scissors | |
| Mfrcode | IDEAL |
|---|---|
| Catalog Number | 35-088 |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| MFR UNSPSC | 44121618 |
| PRODUCT NAME | SCISSOR |
| PKG WEIGHT | .3 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 6 |
| PKG UOM | EA |
|---|---|
| Type | ELECTRICIANS |
| Material | HCS |
| ADDITIONAL INFORMATION | APPLICATION TELEPHONE AND ELECTRICAL SERVICE |
| Addnl Information | CUT MATERIAL WIRE CUTTING CAPACITY 16 GAUGE SOLID, 12 GAUGE WIRE INCLUDES DOUBLE NOTCH FOR STRIPPING 19 AND 23 GAUGE WIRE |
| Features | CUTS 16 AWG SOLID TO 12 AWG STRANDED WIRE, STRIPPING NOTCHES, SERRATED SURFACE ON BACK SIDE OF THE BLADE, STRIPS 19 AWG AND 23 AWG WIRE |
| Finish | CHROME NICKEL PLATED |
| Handle Type | RING |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.