2. Tools, Test Equipment
  3. Hand Tools
  4. Hammers , Chisels, Awls
  5. 661-7-INS
  • 
Product videos
Product images
661-7-INS INSULATED SCREWDRIVER #1 SQ 7
 Previous
 Next
Hammers , Chisels, Awls - 661-7-INS INSULATED SCREWDRIVER #1 SQ 7" - 661-7-INS
KLEIN TOOLSlogo
KLEIN TOOLS

661-7-INS INSULATED SCREWDRIVER #1 SQ 7"

Product code: 
KLE6617INS
Mfr Number: 
661-7-INS
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
 Cut Sheet
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

661-7-INS INSULATED SCREWDRIVER #1 SQ 7"
Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol.

Technical Specifications



Technical Specifications

Hammers , Chisels, Awls
Type Recessed
Overall Length 11-5/16 (287.33 mm)
Application For Work Near Energized Sources
Blade Material Induction Hardened Steel
Handle Material High-Dielectric Plastic
Handle Type Dual Insulated
Shank Shape Round
 
Shank Length 7 (177.8 mm)
Tip Size #1 Square
Brand Name Klein Tools
Tip Type Square
Special Features Flame Retardant and Impact Resistant Handle
Standard IEC 60900 and ASTM F1505