2. Tools, Test Equipment
  3. Hand Tools
  4. Hammers , Chisels, Awls
  5. 661-4-INS
  • 
Product videos
Product images
661-4-INS INSULATED SCREWDRIVER #1 SQ 4
 Previous
 Next
Hammers , Chisels, Awls - 661-4-INS INSULATED SCREWDRIVER #1 SQ 4" - 661-4-INS
KLEIN TOOLSlogo
KLEIN TOOLS

661-4-INS INSULATED SCREWDRIVER #1 SQ 4"

Product code: 
KLE6614INS
Mfr Number: 
661-4-INS
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
 Cut Sheet
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

661-4-INS INSULATED SCREWDRIVER #1 SQ 4"
Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol. Round shank with square-recess tip.

Technical Specifications



Technical Specifications

Hammers , Chisels, Awls
Type Recessed
Overall Length 8-5/16 (211.13 mm)
Application For Work Near Energized Sources
Blade Material Induction Hardened Steel
Handle Material High-Dielectric Plastic
Handle Type Dual Insulated
Shank Shape Round
 
Shank Length 4 (101.6 mm)
Tip Size #1 Square
Brand Name Klein Tools
Tip Type Square
Special Features Flame Retardant and Impact Resistant Handle
Standard IEC 60900 and ASTM F1505