2. Tools, Test Equipment
  3. Hand Tools
  4. Fish Tapes & Accessories
  5. 31-291
  • 
Product videos
Product images
31-291 AQUA GEL WIRE LUBE 1 GALLON JUG 31-291 AQUA GEL WIRE LUBE 1 GALLON JUG
 Previous
 Next
Fish Tapes & Accessories - 31-291 AQUA GEL WIRE LUBE 1 GALLON JUG - 31-291
31-291 AQUA GEL WIRE LUBE 1 GALLON JUG
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

31-291 AQUA GEL WIRE LUBE 1 GALLON JUG

Product code: 
IDE31291
Mfr Number: 
31-291
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
31-291 AQUA GEL WIRE LUBE 1 GALLON JUG
Aqua-Gel CW Lubricant, Size: 1 GAL, Container: Jug, Specific Gravity: 1.10, Plastic Safe: Yes, Mild Odor, Voc: 4.1 GPL (As Packaged, Minus Water), Working Temperature: -28 To 40 DEG F, Boiling Point: 212 DEG F (100 DEG C), Percent Volatile By Volume: Less Than 45 PCT, Percent Solid By Weight: Approximately 60 PCT, Pink Gel, 7.5 - 8.5 pH, Solubility In Water: Infinite, Storage Temperature: -28 To 190 DEG F, For Cable Pulling

IDEAL Aqua-Gel CW non-toxic cable pulling lubricant features the same excellent qualities as IDEAL Aqua-Gel II, but with a lower temperature range for exterior use in cold weather conditions. It is polymer-based formula with a clear orange color that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations. Clings to cable throughout long pulls and is well-suited for hand or poured applications. Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water. It remains temperature stable over a wide temperature range from-28F to 190F (-33C to 88C). It is acceptable with all cable types except composite rubber, and clings to cable throughout long pulls. It comes in a 1-quart squeeze bottle, 1-gallon bucket, and 5-gallon bucket. It is environmentally safe, non-toxic, non-flammable and non-corrosive for convenient use. For outdoor use only.


Technical Specifications



Technical Specifications

Fish Tapes & Accessories
Catalog Number 31-291
Mfrcode IDEAL
MFR UNSPSC 27113100
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME CABLE PULLING LUBRICANT
PKG WEIGHT UOM LB
PKG TYPE PK
PKG WEIGHT 9
PKG QTY 4
PKG UOM EA
 
ADDITIONAL INFORMATION FEATURES NON-TOXIC, NON-FLAMMABLE AND NON-CORROSIVE
Addnl Information APPROVAL UL NON TOXIC, NON FLAMMABLE, NON CORROSIVE
Application CABLE PULLING
CONTAINER TYPE JUG
CONTAINER CAPACITY 1 GALLON
Base Material POLYMER
Temperature Rating -28 TO 190 DEG F
Container Size in Oz 128
Container Size 1 GALLON