2. Tools, Test Equipment
  3. Hand Tools
  4. Compression Tools
  5. 2408-22
  • 
Product videos
Product images
2408-22 M12 3/8 HAMMER DR DRIVER KIT
 Previous
 Next
Compression Tools - 2408-22 M12 3/8 HAMMER DR DRIVER KIT - 2408-22
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2408-22 M12 3/8 HAMMER DR DRIVER KIT

Product code: 
MIL240822
Mfr Number: 
2408-22
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
 Warranty
Technical Documents
 Back

Technical Documents

 Warranty

Product Details



Product Details

2408-22 M12 3/8 HAMMER DR DRIVER KIT
The industrys first subcompact hammer drill/driver delivers best-in-class power, speed and durability. For contractors, maintenance technicians, remodelers or anyone whos seeking portability and performance, the compact and lightweight M12 cordless hammer drill/driver gets the job done. It delivers best-in-class 275 in-lbs of torque and 0-400/0 to 1,500 RPM with the REDLITHIUM 12 Volt battery. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you wont have to stop for bit re tightening or lost bits. An inboard gauge and built-in LED light offer convenience and minimize interruptions, even during prolonged use. The REDLITHIUM battery pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M12 REDLITHIUM batteries, a 30-minute charger and carrying case.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Compression Tools
DESCRIPTION 2408-22 M12 3/8IN HAMMER DRILL C/W ACC