2. Tools, Test Equipment
  3. Hand Tools
  4. Cable Strippers
  5. 45-417
  • 
Cable Strippers - 45-417 REFLEX PREMIUM T-STRIPPE - 45-417
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

45-417 REFLEX PREMIUM T-STRIPPE

Product code: 
IDE45417
Mfr Number: 
45-417
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
45-417 REFLEX PREMIUM T-STRIPPE
Reflex Premium T-7 T-Stripper Wire Stripper, Size: 22 - 30 AWG Solid, 24 - 32 AWG Stranded, Ergonomic Handle

Ergonomic design for maximum comfortCurved handles help reduce wrist fatigueTextured sleeves with extra cushioning for added comfortStrips 22-30 AWG solid, 24-32 AWG strandedInvented and manufactured at our Sycamore, Illinois facility, the T-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping; the stripper features a Thumb-Valley thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 10 AWG, 18 AWG solid wires, and the shear-cut bolt cutters slice through bolts quickly. The Pocket-Locket mechanism holds the stripper tightly when the tool is slipped from the hands and it is color coded for easy reference.


Technical Specifications



Technical Specifications

Cable Strippers
Mfrcode IDEAL
MFR FULLNAME IDEAL INDUSTRIES INC
Catalog Number 45-417
MFR UNSPSC 27111500
PRODUCT NAME WIRE STRIPPER
PKG WEIGHT .3
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 10
 
PKG UOM EA
Type SPRING LOADED WITH PLIER NOSE
Handle Type CURVED, TEXTURED GRIP, COMFORT
ADDITIONAL INFORMATION FINISH BLACK OXIDE
Min Wire Size 30 AWG
Max Wire Size 22 AWG
Wire Type SOLID
Minimum Wire Size 30 AWG
Maximum Wire Size 22 AWG