2. Tools, Test Equipment
  3. Hand Tools
  4. Cable Strippers
  5. 45-416
  • 
Cable Strippers - 45-416 PREMIUM T-STRIPPER 16-26 AWG STR - 45-416
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

45-416 PREMIUM T-STRIPPER 16-26 AWG STR

Product code: 
IDE45416
Mfr Number: 
45-416
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
45-416 PREMIUM T-STRIPPER 16-26 AWG STR
Reflex Premium T-6 T-Stripper Wire Stripper, Size: 14 - 24 AWG Solid, 16 - 26 AWG Stranded, Ergonomic Handle

Invented and manufactured at our Sycamore, Illinois facility, the T-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping; the stripper features a Thumb-Valleythumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 10 AWG, 18 AWG solid wires, and the shear-cut bolt cutters slice through bolts quickly. The Pocket-Locketmechanism holds the stripper tightly when the tool is slipped from the hands and it is color coded for easy reference.


Technical Specifications



Technical Specifications

Cable Strippers
Mfrcode IDEAL
Catalog Number 45-416
MFR UNSPSC 27111500
PKG WEIGHT .3
PKG WEIGHT UOM LB
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME WIRE STRIPPER
PKG TYPE PK
PKG QTY 10
 
PKG UOM EA
Type SPRING LOADED WITH PLIER NOSE
ADDITIONAL INFORMATION FINISH BLACK OXIDE
Handle Type CURVED, TEXTURED GRIP, COMFORT
Min Wire Size 26 AWG
Max Wire Size 16 AWG
Wire Type STRANDED
Minimum Wire Size 26 AWG
Maximum Wire Size 16 AWG