2. Tools, Test Equipment
  3. Hand Tools
  4. Cable Strippers
  5. 45-402
  • 
Cable Strippers - 45-402 RINGER SHIELDED WIRE STRIPPER - 45-402
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

45-402 RINGER SHIELDED WIRE STRIPPER

Product code: 
IDE45402
Mfr Number: 
45-402
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
45-402 RINGER SHIELDED WIRE STRIPPER
IDEAL, Cable Stripper, Ringer, Shielded, Stripping Range: Up To 0.120 IN, Includes: K-6493, Material: Stainless Steel Blade, Insulation Thickness: 8 - 10 MIL, Replacement Blade: K-6491 0030 IN, K-6492 0044 IN, K-6493 0060 IN, K-6494 0070 IN, K-6495 0080 IN, K-6496 0090 IN, K-6497 0100 IN, K-6498 0110 IN, K-6499 0120 IN, K-6500 0130 IN, K-6501 0140 IN, K-6502 0160 IN, K-6503 0180 IN, K-6504 0200 IN, K-6505 0220 IN, 45-2108-1 0250 IN, Accessories: LB-825 Up To 2-1/2 IN Wire-Stop, LB-840 2-1/2 IN To 5 IN Wire-Stop, Color: Yellow

Spring-loaded cutting head holds cable with consistently accurate tension, removing any need for adjustment.V-notch jaw automatically positions and holds cable, increasing cutting accuracy.Fixed blades are sized to insulation thickness, preventing inaccurate cuts, and 17-4 stainless steel construction assures long life.Wire guide roller maintains stripping head alignment, producing a square, clean cut.Not recommended for layered wrapped cable constructions.


Technical Specifications



Technical Specifications

Cable Strippers
Mfrcode IDEAL
Catalog Number 45-402
Mfr UNSPSC 27110000
Mfr Fullname IDEAL INDUSTRIES INC
Product Name CABLE STRIPPER
Pkg Weight .1
Pkg Weight UOM LB
 
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Additional Information INSULATION THICKNESS 8 TO 10 MIL INCLUDES K-6493 STAINLESS STEEL BLADE FEATURES STRIPS MOST NON ROUND SHIELDED CABLE, SPRING LOADED HEAD PROVIDE EVEN TENSION
Cable Type STP
Capacity 0.22 TO 0.12 INCH
Handle Color YELLOW