2. Tools, Test Equipment
  3. Hand Tools
  4. Cable Strippers
  5. 45-176
  • 
Cable Strippers - 45-176 WIRE STRIPPER#10 TO #14 AWG - 45-176
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

45-176 WIRE STRIPPER#10 TO #14 AWG

Product code: 
IDE45176
Mfr Number: 
45-176
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
45-176 WIRE STRIPPER#10 TO #14 AWG
Custom Stripmaster Standard Wire Stripper, Size: 10 - 14 AWG, Cushioned, Comfort-Grip Handle, Included: Grit Pad, Die Type Blade, For Stripping Solid Or Stranded Wire, PVC And Other Misc Insulations And For Type EE TEFLON (600 V)

The Custom Stripmaster Wire Stripper has set the industry standard in hand-held, precisionwire stripping. It provides fast, accurate wire stripping with its one-step, squeeze-actionstripping and unique precision blade design. This light-weight wire stripper, made fromsturdy die-cast zinc, is designed for maximum mobility and high productivity in alltypes of non precision and precision stripping applications. The CustomStripmaster Wire Stripper offers extra leverage with its spring-actionmechanical design for reduced operator effort.


Technical Specifications



Technical Specifications

Cable Strippers
Mfrcode IDEAL
Catalog Number 45-176
MFR UNSPSC 27111510
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME WIRE STRIPPER
PKG WEIGHT .9
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 1
PKG UOM EA
ADDITIONAL INFORMATION INCLUDE DIE TYPE BLADE, GRIP PAD
HANDLE MATERIAL TEFLON[R]
Handle Type COMFORT, CUSHIONED GRIP
Wire Type SOLID/STRANDED
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG