2. Tools, Test Equipment
  3. Hand Tools
  4. Cable Strippers
  5. 45-173
  • 
Cable Strippers - 45-173 WIRE STRIPPER#10-#14 AWG - 45-173
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

45-173 WIRE STRIPPER#10-#14 AWG

Product code: 
IDE45173
Mfr Number: 
45-173
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
45-173 WIRE STRIPPER#10-#14 AWG
IDEAL, Wire Stripper, Custom Stripmaster, Standard, Wire Size: 10 - 14 AWG, Includes: Grit Pad, Blade Type: Die Type

The Custom Stripmaster Wire Stripper has set the industry standard in hand-held, precisionwire stripping. It provides fast, accurate wire stripping with its one-step, squeeze-actionstripping and unique precision blade design. This light-weight wire stripper, made fromsturdy die-cast zinc, is designed for maximum mobility and high productivity in alltypes of non precision and precision stripping applications. The CustomStripmaster Wire Stripper offers extra leverage with its spring-actionmechanical design for reduced operator effort.


Technical Specifications



Technical Specifications

Cable Strippers
Mfrcode IDEAL
MFR UNSPSC 27111510
Catalog Number 45-173
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT .9
PRODUCT NAME WIRE STRIPPER
PKG TYPE PK
PKG WEIGHT UOM LB
 
PKG QTY 1
PKG UOM EA
ADDITIONAL INFORMATION INCLUDE DIE TYPE BLADE, GRIP PAD
HANDLE MATERIAL TEFLON[R]
Handle Type COMFORT, CUSHIONED GRIP
Wire Type SOLID/STRANDED
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG