2. Tools, Test Equipment
  3. Hand Tools
  4. Cable Strippers
  5. 45-172
  • 
Cable Strippers - 45-172 WIRE STRIPPER #26 TO #30 AWG - 45-172
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

45-172 WIRE STRIPPER #26 TO #30 AWG

Product code: 
IDE45172
Mfr Number: 
45-172
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
45-172 WIRE STRIPPER #26 TO #30 AWG
IDEAL, Wire Stripper, Custom Stripmaster, Standard, Wire Size: 26 - 30 AWG, Includes: Grit Pad, Blade Type: Die Type

The Custom Stripmaster Wire Stripper has set the industry standard in hand-held, precisionwire stripping. It provides fast, accurate wire stripping with its one-step, squeeze-actionstripping and unique precision blade design. This light-weight wire stripper, made fromsturdy die-cast zinc, is designed for maximum mobility and high productivity in alltypes of non precision and precision stripping applications. The CustomStripmaster Wire Stripper offers extra leverage with its spring-actionmechanical design for reduced operator effort.


Technical Specifications



Technical Specifications

Cable Strippers
Mfrcode IDEAL
Catalog Number 45-172
MFR UNSPSC 27111510
PRODUCT NAME WIRE STRIPPER
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT .9
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 1
PKG UOM EA
Type GRIT PAD
ADDITIONAL INFORMATION INCLUDE DIE TYPE BLADE, GRIP PAD
Handle Type COMFORT, CUSHIONED GRIP
Wire Type SOLID/STRANDED
Minimum Wire Size 30 AWG
Maximum Wire Size 16 AWG