2. Tools, Test Equipment
  3. Hand Tools
  4. Cable Strippers
  5. 45-170
  • 
Cable Strippers - 45-170 WIRE STRIPPER #10 TO #14 AWG - 45-170
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

45-170 WIRE STRIPPER #10 TO #14 AWG

Product code: 
IDE45170
Mfr Number: 
45-170
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
45-170 WIRE STRIPPER #10 TO #14 AWG
Custom Stripmaster Standard Wire Stripper, Size: 10 - 14 AWG, Cushioned, Comfort-Grip Handle, Included: Grit Pad, Die Type Blade, For Stripping Solid Or Stranded Wire, For PVC And Other Misc Insulations

The Custom Stripmaster Wire Stripper has set the industry standard in hand-held, precisionwire stripping. It provides fast, accurate wire stripping with its one-step, squeeze-actionstripping and unique precision blade design. This light-weight wire stripper, made fromsturdy die-cast zinc, is designed for maximum mobility and high productivity in alltypes of non precision and precision stripping applications. The CustomStripmaster Wire Stripper offers extra leverage with its spring-actionmechanical design for reduced operator effort.


Technical Specifications



Technical Specifications

Cable Strippers
Catalog Number 45-170
MFR UNSPSC 27111510
Mfrcode IDEAL
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME WIRE STRIPPER
PKG WEIGHT .9
PKG TYPE PK
PKG WEIGHT UOM LB
 
PKG QTY 1
PKG UOM EA
ADDITIONAL INFORMATION INCLUDE DIE TYPE BLADE, GRIP PAD
Handle Type COMFORT, CUSHIONED GRIP
Wire Type SOLID/STRANDED
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG