2. Tools, Test Equipment
  3. Hand Tools
  4. Cable Strippers
  5. 45-099
  • 
Cable Strippers - 45-099 STRIPMASTER  8 10 16 18 AWG - 45-099
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

45-099 STRIPMASTER 8 10 16 18 AWG

Product code: 
IDE45099
Mfr Number: 
45-099
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
45-099 STRIPMASTER 8 10 16 18 AWG
Stripmaster Standard Wire Stripper, Size: 8, 10, 16, 18 AWG, Knife-Type Blade, Stripping Range: Up To 7/8 IN, Strip Hole Size: 0.198 IN For 8 AWG, 0.167 IN For 10 AWG, 0.062 IN For 12 AWG, 0.055 IN For 14 AWG

The versatile Stripmaster/Stripmaster Lite Wire Strippers are the standard ofthe industry. They incorporate a gripper that firmly holds the wire in a center-lineposition with the stripping hole. The lever action of the stripper offers amechanical advantage that makes stripping easier. This aids in productionapplications and reduces operator fatigue. One squeeze strips the wireclean, up to a full 7/8 in. (22mm). The jaws are automatically heldopen to allow removal of the wire without damaging its end.This stripper virtually eliminates all nicking, cutting or frayingon non-precision wire


Technical Specifications



Technical Specifications

Cable Strippers
Mfrcode IDEAL
Catalog Number 45-099
PKG WEIGHT .8
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME WIRE STRIPPER
MFR UNSPSC 27111510
PKG WEIGHT UOM LB
 
PKG TYPE PK
PKG QTY 1
PKG UOM EA
Type SPRING ACTION
ADDITIONAL INFORMATION INCLUDE KNIFE TYPE BLADE APPLICATION NICKING, CUTTING, AND FRAYING OF WIRE
Minimum Wire Size 18 AWG
Maximum Wire Size 8 AWG