2. Tools, Test Equipment
  3. Hand Tools
  4. Cable Strippers
  5. 45-097
  • 
Cable Strippers - 45-097 STRIPMASTER  16-26 AWG - 45-097
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

45-097 STRIPMASTER 16-26 AWG

Product code: 
IDE45097
Mfr Number: 
45-097
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
45-097 STRIPMASTER 16-26 AWG
Stripmaster Standard Wire Stripper, Size: 16 - 26 AWG, Cushion Grip Handle, Die-Cast Frame, Die-Cast Handle, Knife-Type Blade, Stripping Range: Up To 7/8 IN, Strip Hole Size: 0.072 IN For 16 AWG, 0.061 IN For 18 AWG, 0.048 IN For 20 AWG, 0.039 IN For 22 AWG, For PVC Vinyl Insulations

The versatile Stripmaster/Stripmaster Lite Wire Strippers are the standard ofthe industry. They incorporate a gripper that firmly holds the wire in a center-lineposition with the stripping hole. The lever action of the stripper offers amechanical advantage that makes stripping easier. This aids in productionapplications and reduces operator fatigue. One squeeze strips the wireclean, up to a full 7/8 in. (22mm). The jaws are automatically heldopen to allow removal of the wire without damaging its end.This stripper virtually eliminates all nicking, cutting or frayingon non-precision wire


Technical Specifications



Technical Specifications

Cable Strippers
Mfrcode IDEAL
Catalog Number 45-097
MFR UNSPSC 27111510
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME WIRE STRIPPER
PKG WEIGHT .8
PKG TYPE PK
 
PKG WEIGHT UOM LB
PKG QTY 50
PKG UOM EA
Type SPRING ACTION
ADDITIONAL INFORMATION INCLUDE KNIFE TYPE BLADE APPLICATION NICKING, CUTTING, AND FRAYING OF WIRE
Minimum Wire Size 26 AWG
Maximum Wire Size 16 AWG