2. Tools, Test Equipment
  3. Hand Tools
  4. Cable Strippers
  5. 45-095
  • 
Cable Strippers - 45-095 16-18 AWG STRIPMASTER - 45-095
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

45-095 16-18 AWG STRIPMASTER

Product code: 
IDE45095
Mfr Number: 
45-095
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
45-095 16-18 AWG STRIPMASTER
IDEAL, Wire Stripper, Stripmaster, Standard, Wire Size: 16 - 18 AWG, Dimension: (065 IN Diameter X 0.130 IN Length) (065 X 0.279) (053 X 0.143), Blade Type: Rectangular

The versatile Stripmaster/Stripmaster Lite Wire Strippers are the standard ofthe industry. They incorporate a gripper that firmly holds the wire in a center-lineposition with the stripping hole. The lever action of the stripper offers amechanical advantage that makes stripping easier. This aids in productionapplications and reduces operator fatigue. One squeeze strips the wireclean, up to a full 7/8 in. (22mm). The jaws are automatically heldopen to allow removal of the wire without damaging its end.This stripper virtually eliminates all nicking, cutting or frayingon non-precision wire


Technical Specifications



Technical Specifications

Cable Strippers
Mfrcode IDEAL
Catalog Number 45-095
MFR UNSPSC 27111510
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME WIRE STRIPPER
PKG WEIGHT .8
PKG WEIGHT UOM LB
 
PKG TYPE PK
PKG QTY 1
PKG UOM EA
Type SPRING ACTION
ADDITIONAL INFORMATION INCLUDE RECTANGULAR TYPE BLADE
Minimum Wire Size 18 AWG
Maximum Wire Size 16 AWG