2. Tools, Test Equipment
  3. Hand Tools
  4. Cable & Bolt Cutters, Benders
  5. Cable Cutters
  6. 35-056
  • 
Cable Cutters - 35-056 400MCM RATCHETING CABLE CUTTER - 35-056
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-056 400MCM RATCHETING CABLE CUTTER

Product code: 
IDE35056
Mfr Number: 
35-056
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
35-056 400MCM RATCHETING CABLE CUTTER
Ratcheting Cable Cutter, Ergonomic, Non-Slip Handle, Cable Size: 400 KCMIL (MCM), Maximum Jaw Opening: 1-3/8 IN, For Cutting Hand Drawn Copper Up To 400 KCMIL (MCM) And Soft Copper, Aluminum And Multiple Conductor Cable Up To 600 KCMIL (MCM)

Cuts hard drawn copper up to 400 KCMIL (MCM) and soft copper, aluminum and multiple conductor cable up to 600 KCMIL (MCM)Hardened steel blades ensure consistent cuts and long-term durabilityRounded blade design minimizes cable distortion during cuttingQuick release mechanism simplifies blade back outLocking mechanism keeps handles closed for easy storageThis ratcheting cable cutter will cut hard drawn copper up to 400 MCM and soft copper, aluminum, multiple conductor cable cuts of up to 600 MCM. It features a durable hardened steel rounded blade construction to ensure consistent cuts and minimizes cable distortion. Cutter has dual durometer covered, ergonomic, non-slip handle grips and a locking mechanism for easy storage. It has ratcheting jaw with maximum jaw opening of 1.375 inches.


Technical Specifications



Technical Specifications

Cable Cutters
Mfrcode IDEAL
Catalog Number 35-056
MFR UNSPSC 23241616
PKG WEIGHT 1.5
PKG WEIGHT UOM LB
PRODUCT NAME CABLE CUTTER
MFR FULLNAME IDEAL INDUSTRIES INC
PKG TYPE PK
 
PKG UOM EA
PKG QTY 6
Type RATCHET
ADDITIONAL INFORMATION JAW OPENING SIZE 1.375 INCH ROUNDED BLADE
Cable Type ALUMINUM, HARD DRAWN COPPER, SOFT COPPER, MULTIPLE CONDUCTOR
Cable Size 400 MCM (HARD DRAWN COPPER), 600 MCM (SOFT COPPER/ALUMINUM/MULTIPLE CONDUCTOR)
Blade Material HARDENED STEEL
Handle Type ERGONOMIC, NON-SLIP