1000V Insulated Handheld Tools | |
| Type | High-Leverage |
|---|---|
| OVERALL LENGTH | 7-7/8 (200.02 mm) |
| Application | ACSR Screws Nails and Most Hardened Wire |
| Material | Induction Hardened Steel |
| HANDLE MATERIAL | High-Dielectric Plastic |
| Construction | Heavy-Duty |
| Handle Color | Orange |
| Handle Type | Dual Insulated |
|---|---|
| Jaw Length | 1 (25.4 mm) |
| Jaw Width | 31/32 (24.60 mm) |
| BRAND NAME | Klein Tools |
| Special Features | Flame Retardant and Impact Resistant Handle |
| Jaw Thickness | 1/2 (12.7 mm) |
| Standard | IEC 60900 and ASTM F1505 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.