2. Tools, Test Equipment
  3. Hand Tools
  4. 1000V Insulated Handheld Tools
  5. D203-8N-INS
  • 
Product videos
Product images
D203-8N-INS INSLTDLONG NOSE PLIERS SIDE-
 Previous
 Next
1000V Insulated Handheld Tools - D203-8N-INS INSLTDLONG NOSE PLIERS SIDE- - D203-8N-INS
KLEIN TOOLSlogo
KLEIN TOOLS

D203-8N-INS INSLTDLONG NOSE PLIERS SIDE-

Product code: 
KLED2038NINS
Mfr Number: 
D203-8N-INS
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
 Fiche technique
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique
 Installation Manual

Product Details



Product Details

D203-8N-INS INSLTDLONG NOSE PLIERS SIDE-
Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol


Technical Specifications



Technical Specifications

1000V Insulated Handheld Tools
Type Insulated Long-Nose Pliers
OVERALL LENGTH 8-7/8 (225.42 mm)
Material Induction Hardened Steel
Application For Work Near Energized Sources
Construction Heavy-Duty
HANDLE MATERIAL High-Dielectric Plastic
Handle Color Orange
Handle Type Dual Insulated
 
Jaw Length 2-5/16 (58.73 mm)
Jaw Width 1 (25.4 mm)
BRAND NAME Klein Tools
Special Features Flame Retardant and Impact Resistant Handle
Jaw Thickness 1/2 (12.7 mm)
Standard IEC 60900 and ASTM F1505
Plier Type Long Nose