2. Tools, Test Equipment
  3. Hand Tools
  4. 1000V Insulated Handheld Tools
  5. 646-11/32-INS
  • 
1000V Insulated Handheld Tools - 646-11/32-INS 11/32-INCH INSUL. HOLLOW - 646-11/32-INS
KLEIN TOOLSlogo
KLEIN TOOLS

646-11/32-INS 11/32-INCH INSUL. HOLLOW

Product code: 
KLE6461132INS
Mfr Number: 
646-11/32-INS
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
646-11/32-INS 11/32-INCH INSUL. HOLLOW
Get those hard to reach nuts and bolts with Klein's hollow shaft nut driver for long bolt applications. Its two layers of insulation protect against electric shock and is individually tested to exceed standards. The bright orange outer coating is flame and impact resistant. Its high-dielectric white inner coating is bonded to the tool for extra toughness.

Technical Specifications



Technical Specifications

1000V Insulated Handheld Tools
Type Insulated 6'' Hollow-Shaft Nut Drivers
Shank Type Hollow
Overall Length 9-3/4'' (248 mm)
Application Stacked Circuit Boards Long Bolt Applications
Handle Material High-Dielectric Plastic
Handle Color Orange
 
Shank Length 6'' (152 mm)
Shank Material Steel
Brand Name Klein Tools
Special Features Tip-Ident Quickly Identifies Nut Driver Size
Standard IEC 60900 and ASTM F1505