1000V Insulated Handheld Tools | |
| Type | Insulated screwdriver |
|---|---|
| OVERALL LENGTH | 7-3/4 (196.85 mm) |
| Application | For Work Near Energized Sources |
| Blade Material | Induction Hardened Steel |
| HANDLE MATERIAL | High-Dielectric Plastic |
| Handle Type | Dual Insulated |
| Shank Shape | Round |
| Shank Length | 4 (101.6 mm) |
|---|---|
| Tip Size | #1 |
| BRAND NAME | Klein Tools |
| Tip Type | Profilated Phillips |
| Special Features | Flame Retardant and Impact Resistant Handle |
| Standard | IEC 60900 and ASTM F1505 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.