2. Tools, Test Equipment
  3. Hand Tools
  4. 1000V Insulated Handheld Tools
  5. 35-9169
  • 
1000V Insulated Handheld Tools - 35-9169 PH #0X2-3/8 IN INS SCREWDRIVER - 35-9169
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-9169 PH #0X2-3/8 IN INS SCREWDRIVER

Product code: 
IDE359169
Mfr Number: 
35-9169
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
35-9169 PH #0X2-3/8 IN INS SCREWDRIVER
INSUL SCRWDRVR PHLPS 0X2-3 8

IDEAL Insulated Screwdrivers are VDE certified to 1000V AC. Each one is designed to meet ASTM F1505-01, EN, DIN and IEC 60 900 test standards.Tempered blades are finished with black oxide and super hardened for maximum qualityPrecision ground tips provide secure fit for less spin-outMeets OSHA requirements for insulated tools (29 CFR 1910)


Technical Specifications



Technical Specifications

1000V Insulated Handheld Tools
Catalog Number 35-9169
MFR UNSPSC 27111701
Mfrcode IDEAL
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME SCREWDRIVER
PKG WEIGHT .6
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 6
 
PKG UOM EA
Type PHILLIPS
SHANK TYPE ROUND
ADDITIONAL INFORMATION SCREW SIZE #0 SHANK SIZE 9/64 INCH DIA HANDLE TYPE CONICAL SHAPED GRIP
STYLE INSULATED
Shank Length 2 3/8 INCH
Shank Material CHROME MOLYBDENUM
Shank Length - Fractional 2 3/8