2. Tools, Test Equipment
  3. Hand Tools
  4. 1000V Insulated Handheld Tools
  5. 35-204
  • 
1000V Insulated Handheld Tools - 35-204 COMBO HEAD SCREWDRIVER CARDED - 35-204
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-204 COMBO HEAD SCREWDRIVER CARDED

Product code: 
IDE35204
Mfr Number: 
35-204
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
35-204 COMBO HEAD SCREWDRIVER CARDED
Combo Head™ Screwdriver 4"

Designed to accurately and securely fit most Combination Fasteners. Easy-to-read FastFinder™ handle. Cushioned-Grip Cellulose Acetate handle provides maximum comfort and grip100% made in U.S.A. These 100% U.S.A.-made screwdrivers are finished with cellulose acetate handles that provide maximum comfort and grip. The tip is vapour blasted and precision-machined to ensure accurate fastener fit and engagement. The blade, made of alloy steel, has been nickel chrome-plated for better resistance from corrosion and offer added durability. These screwdrivers are designed to accurately and securely fit most Combination Fasteners, and all come equipped with easy-to-read FastFinder™ handles.


Technical Specifications



Technical Specifications

1000V Insulated Handheld Tools
Mfrcode IDEAL
MFR UNSPSC 27111701
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME COMBO HEAD SCREWDRIVER
Catalog Number 35-204
PKG TYPE PK
PKG QTY 6
OVERALL LENGTH 8 5/16 INCH
 
PKG UOM EA
Type COMBO HEAD
ADDITIONAL INFORMATION HANDLE LENGTH 4 5/16 INCH HANDLE TYPE CUSHIONED GRIP
Addnl Information HANDLE LENGTH 4 5/16 INCH BLADE LENGTH 4 INCH
Overall Length Fractional 8 5/16
HANDLE MATERIAL CELLULOSE ACETATE
Shank Length 4 INCH
Overall Length - Fractional 8 5/16