2. Tools, Test Equipment
  3. Hand Tools
  4. 1000V Insulated Handheld Tools
  5. 33526
  • 
Product videos
Product images
33526 1000V INSULATED TOOL KIT 8-PIECE
 Previous
 Next
1000V Insulated Handheld Tools - 33526 1000V INSULATED TOOL KIT 8-PIECE - 33526
KLEIN TOOLSlogo
KLEIN TOOLS

33526 1000V INSULATED TOOL KIT 8-PIECE

Product code: 
KLE33526
Mfr Number: 
33526
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Installation Manual

Product Details



Product Details

33526 1000V INSULATED TOOL KIT 8-PIECE
The kit of insulated tools incorporates all the Klein quality design and construction features that professionals have relied on. The tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. The high-dielectric white inner layer is a thick, exceptionally tough base coating which is bonded to the tool. The outer layer is a flame-resistant, bright orange color. All Klein insulated tools comply with the IEC 60900 and ASTMF 1505 standards for insulated tools. The 11045INS Insulated Wire / Stripper Cutter will strip and cut 10-18 AWG solid wire. The Wire Stripper also has holes for easily looping and bending wire. The D203-8INS 8in. Insulated Long-Nose Side Cutting Pliers have a unique slim head for working in confined areas.


Technical Specifications



Technical Specifications

1000V Insulated Handheld Tools
Type Tool Kits
Application General Application Near Energized Source
Number Of Pieces 8
HANDLE MATERIAL High-Dielectric Plastic
Handle Color Orange
 
Handle Type Dual Insulated
BRAND NAME Klein Tools
Special Features Includes Durable Nylon Case
Standard IEC 60900: 2012 ASTM F1505-10