2. Tools, Test Equipment
  3. Hand Tools
  4. 1000V Insulated Handheld Tools
  5. 30-9430
  • 
Product videos
Product images
30-9430 9
 Previous
 Next
1000V Insulated Handheld Tools - 30-9430 9" SIDE CUTTERS - 30-9430
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

30-9430 9" SIDE CUTTERS

Product code: 
IDE309430
Mfr Number: 
30-9430
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

30-9430 9" SIDE CUTTERS
Insulated Linesman Pliers

The Insulated Linesman Pliers are ideal for cutting hardened wire, bolts and ACSR, and can crimp bare and insulated terminals. The pliers are 9-1/4" long, and are made of drop-forged high carbon steel that withstands the toughest of applications. It features induction-hardened blades and serrated jaws that provide long-term durability and the high-leverage design offers 40% more cutting power. It meets OSHA requirements for insulated tools, ASTM F1505-01 and IEC 60 900 standards.SERRATED JAW TYPE; 9 1/4 INCH OVERALL LENGTH; HIGH CARBON STEEL MATERIAL; APPLICATION CRIMPING, CUTS HARDENED WIRE, BOLTS AND ACSR


Technical Specifications



Technical Specifications

1000V Insulated Handheld Tools
Mfrcode IDEAL
Catalog Number 30-9430
MFR UNSPSC 27112100
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME INSULATED SIDE CUTTING LINEMAN PLIER
PKG TYPE PK
PKG WEIGHT 1.3
PKG WEIGHT UOM LB
 
PKG QTY 5
PKG UOM EA
OVERALL LENGTH 9 1/4 INCH
Material HIGH CARBON STEEL
Application CRIMPING, CUTS HARDENED WIRE, BOLTS AND ACSR
Jaw Type SERRATED
Overall Length - Fractional 9 1/4