Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Shop by Category
Suppliers About Us Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Starters
  5. NEMA AC Or DC Non Combination Starters
  6. 8910DPA43V14
  • 
Product videos
Product images
8910DPA43V14 DP CONT 40A 3P 24V COIL
 Previous
 Next
NEMA AC Or DC Non Combination Starters - 8910DPA43V14 DP CONT 40A 3P 24V COIL - 8910DPA43V14
SCHNEIDERlogo
SCHNEIDER

8910DPA43V14 DP CONT 40A 3P 24V COIL

Product code: 
SCH8910DPA43V14
Mfr Number: 
8910DPA43V14

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique

Product Details



Product Details

8910DPA43V14 DP CONT 40A 3P 24V COIL
Contactor, Definite Purpose, 40A, 3 pole, 25HP at 575VAC, 3 phase, 24/24VAC 50/60Hz coil, open

8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes. It also has a 3 HP at 115 VAC single phase, 7.5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 20 HP at 460 VAC three phase and 25 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.

Frequently Bought Together

Current Product
8910DPA43V14 DP CONT 40A 3P 24V COIL

SCHNEIDER

8910DPA43V14 DP CONT 40A 3P 24V COIL

Error while fetching price from ERP!


9999D10 AUXILIARY CONTACT FOR CONTACTORS

SCHNEIDER

9999D10 AUXILIARY CONTACT FOR CONTACTORS

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

NEMA AC Or DC Non Combination Starters
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Mercury Free Yes
Circularity Profile N/A
Packaging Without Single Use Plastic No
Poles Description 3P
Product Certifications UL recognized
[In] Rated Current 40 A
Product Or Component Type Definite Purpose Contactor
 
Electrical Connection box lugs
Range Of Product DPA
Rohs Exemption Information Yes
[Ue] Rated Operational Voltage 600 V AC
Network Number Of Phases 3 phases
[Uc] Control Circuit Voltage 24 V AC 50/60 Hz
Motor Power Hp 3-3 hp 115 V AC, 1 phase
Locked Rotor Rated Current 240 A 277 V AC
Pole Contact Composition 3 NO
Share this product
Please check the checkbox below to move along

Accessories

  • 9999D01 AUXILIARY CONTACT FOR CONTACTORS

    SCHNEIDER

    9999D01 AUXILIARY CONTACT FOR CONTACTORS

    Product code: SCH9999D01

    

     EA

    Min: 1 EA , Multiple  1 EA

    View Alternative
     Item already in cart

    Contact your sales representative to confirm availability.

     Add to cart

    Contact your sales representative to confirm availability.

  • 9999D10 AUXILIARY CONTACT FOR CONTACTORS

    SCHNEIDER

    9999D10 AUXILIARY CONTACT FOR CONTACTORS

    Product code: SCH9999D10

    

     EA

    Min: 1 EA , Multiple  1 EA

    View Alternative
     Item already in cart

    Contact your sales representative to confirm availability.

     Add to cart

    Contact your sales representative to confirm availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company