

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Relays, Timers & Counters
  5. Counters
  6. 8501XO20XTD1V02
  • 
Product videos
Product images
8501XO20XTD1V02  TIMING RELAY 120V
 Previous
 Next
Counters - 8501XO20XTD1V02  TIMING RELAY 120V - 8501XO20XTD1V02
SCHNEIDERlogo
SCHNEIDER

8501XO20XTD1V02 TIMING RELAY 120V

Product code: 
SCH8501XO20XTD1V02
Mfr Number: 
8501XO20XTD1V02

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Recycling and Environmental Info
 Submittal
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Recycling and Environmental Info
 Submittal

Product Details



Product Details

8501XO20XTD1V02 TIMING RELAY 120V
NEMA Control Relay, Type X, timing, 1 minute off delay, 10A resistive at 600VAC, 2 normally open, 120VAC 60Hz coil

8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has contacts with a 10 ampere resistive current rating at 600 VAC. The contacts also have an A600 inductive contact rating. This relay is supplied with a one minute off delay timing attachment on a standard relay. No special relay is required. The timer attachment can be converted from on delay to off delay. The timer attachment has two 8501XC1 contact cartridges. This relay is supplied with two 8501XC1 contact cartridges. The contact cartridges are installed as normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The two plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Contacts are supplied with pressure wire connectors so wires can be easily terminated. 18 to 12 AWG copper wire can be used with this relay. Relay has a 110/120 VAC 50/60 VAC replaceable coil. Relay is UL listed and CSA certified.

Technical Specifications



Technical Specifications

Counters
Width 57 mm
Height 89 mm
Weight 0.9960 kg
Depth 166 mm
Carbon Footprint (Kg.Eq.Co2 Per Cr, Total Life Cyc 242.0414246
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile ENVEOLI1310013EN
Mercury Free Yes
Poles Description 2P
Net Weight 0.9960 kg
Product Certifications CSA LR60905 class 3211 03
[In] Rated Current 10 A AC
Product Or Component Type relay
Electrical Connection screw clamp terminals
Tightening Torque control circuit 1.02-1.36 N.m screw terminal
Range Of Product 8501X
Awg Gauge AWG 18...AWG 12 copper
 
Rohs Exemption Information Yes
Ambient Air Temperature For Operation -40-160 °F
Environmental Disclosure ENVPEP1310013EN
Contacts Type And Composition 2 NO 2 standard contact cartridges
[Icm] Rated Short-Circuit Making Capacity 60 A 120 V AC inductive control circuit UL 508
Rated Breaking Capacity 6 A 120 V AC inductive control circuit UL 508
Mounting Support panel
Relay Type timing
Hold-In Power Consumption In Va 23-23 VA 60 Hz
Control Circuit Voltage Limits operational 0.85...1.1 Uc AC 50/60 Hz
[Uc] Control Circuit Voltage 110 V AC 50 Hz
Operating Time 15 ms - pick-up
Inrush Power In Va 148-148 VA 60 Hz
Time Delay Type off-delay
Maximum Switching Voltage 600 V AC
Time Delay Range 0.2...60 s
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2025 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2025 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection