Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Pushbutton & Pilot Light Accessories | |
| WEIGHT | 0.027 kg |
|---|---|
| Reach Regulation | Reference contains Substances of Very High Concern above the threshold |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | No |
| Net Weight | 0.027 kg |
| Product Certifications | NEMA |
| Product Or Component Type | contact block |
| Tightening Torque | 0.8-0.8 N.m IEC 60947-1 |
| Range Of Product | Harmony 9001K |
| Rohs Exemption Information | Yes |
| Ambient Air Temperature For Operation | -25-70 °C |
| Carbon Footprint (Kg Co2 Eq, Total Life Cycle) | 4.81957173 |
| Connections - Terminals | screw clamp terminals, 1 x 0.22...2 x 2.5 mm² IEC 60947-1 |
| Electrical Shock Protection Class | class II IEC 61140 |
| Vibration Resistance | 7 gn 2-500 Hz)IEC 60068-2-6 |
| Weee | The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins |
| Ip Degree Of Protection | IP20 IEC 60529 |
| [Us] Rated Supply Voltage | 0...600 V |
| Device Short Name | 9001K |
|---|---|
| Standards | IEC 60947-5-1 |
| Ambient Air Temperature For Storage | -40-70 °C |
| Protective Treatment | TC |
| Contacts Type And Composition | 1 C/O |
| Shock Resistance | 50 gn IEC 60068-2-27 |
| [Ith] Conventional Free Air Thermal Current | 10:00 AM |
| [Uimp] Rated Impulse Withstand Voltage | 2.5 kV IEC 60947-1 |
| Short-Circuit Protection | 10 A cartridge fuse IEC 60947-5-1 |
| [Ui] Rated Insulation Voltage | 250 V 3)IEC 60947-1 |
| Shape Of Screw Head | cross slotted |
| Contacts Material | silver alloy contacts |
| [Icm] Rated Short-Circuit Making Capacity | 12 kA 600 V AC-15, 7200 VA |
| Rated Breaking Capacity | 3 kA 240 V AC-15, 720 VA |
| [Ie] Rated Operational Current | 3 A 240 V, AC-15, A600-Q600 NEMA |
| Positive Opening | without |
| Contact Operation | positive opening |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.