We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

Optional cookies enable us to personalize features, measure site audience, analyze user behavior to improve the site, and deliver personalized advertising. These cookies and other technologies collect information about you, your preferences or your device, and in some cases may be shared with partners. The latter may combine them with information that you have provided to them or that they have collected through their services.

By clicking “Accept All,” you agree to the use of all cookies as described, which are detailed by clicking “Manage”.

By clicking “Reject All,” no optional cookies will be used but your user experience will be impacted, and you will not have access to personalized offers. It will not impact your browsing data.

By clicking “Manage”, you will be able to see details about all the cookies we use, their purpose, and accept or decline cookies individually -except for essential ones.

You can update your preferences or withdraw your consent at any time by clicking the “Cookie Settings” link at the bottom of the page. For more information, please read our Privacy Policy.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Motor Protection
  5. Modular Protection System

Modular Protection System


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
LRD08 O/L RELAY 254A D09D38

Part Number: SCHLRD08

MPN:  LRD08

EA
SCHNEIDER
RXG23F7 2CO 5A RELAY-TEST BUTTON+LED 120

Part Number: SCHRXG23F7

MPN:  RXG23F7

EA
SCHNEIDER
RPM12B7 POWER RELAY 1 CO + LED 24V 50/60

Part Number: SCHRPM12B7

MPN:  RPM12B7

EA
SCHNEIDER
RXG23BD 2CO 5A RELAY-TEST BUTTON+LED 24V

Part Number: SCHRXG23BD

MPN:  RXG23BD

EA
SCHNEIDER
RPM12JD POWER RELAY 1 CO + LED 12VDC

Part Number: SCHRPM12JD

MPN:  RPM12JD

EA
SCHNEIDER
RUMC22P7 RELAY 2 CO 240VAC 10A W/LED

Part Number: SCHRUMC22P7

MPN:  RUMC22P7

EA
SCHNEIDER
VW3A95814 NEMA UL TYPE 1 KIT FOR SIZE 3

Part Number: SCHVW3A95814

MPN:  VW3A95814

EA
SCHNEIDER
VW3A1112 DOOR MOUNTING KIT GRAPHIC KEYPA

Part Number: SCHVW3A1112

MPN:  VW3A1112

EA
SCHNEIDER
2510FF1P MANSTRT FLUSH 1P TOGGLE RED IND

Part Number: SCH2510FF1P

MPN:  2510FF1P

EA
SCHNEIDER
RXM4AB3F7 RELAY 120VAC 4CO +LED NO MAN O

Part Number: SCHRXM4AB3F7

MPN:  RXM4AB3F7

EA
SCHNEIDER
LE1D403A62OG70 FVNR 30HP N1 120V

Part Number: SCHLE1D403A62OG70

MPN:  LE1D403A62OG70

EA
SCHNEIDER
RXM4AB3BD RELAY,24VDC,4CO,+LED, NO MAN O

Part Number: SCHRXM4AB3BD

MPN:  RXM4AB3BD

EA
SCHNEIDER
RUMC21JD RELAY 2NO 10A COIL 12VDC

Part Number: SCHRUMC21JD

MPN:  RUMC21JD

EA
SCHNEIDER
RXG22F7 2CO 5A RELAY +TEST BUTTON+LED 12

Part Number: SCHRXG22F7

MPN:  RXG22F7

EA
SCHNEIDER
S432553 CB SPARE TOGGLE EXTENSION (1)

Part Number: SCHS432553

MPN:  S432553

EA
SCHNEIDER
RXM2AB3BD RELAY,24VDC,4CO,+LED, NO MAN O

Part Number: SCHRXM2AB3BD

MPN:  RXM2AB3BD

EA
SCHNEIDER
LUB320 32A SELF-PROT.STR W/O CNTRL TERMS

Part Number: SCHLUB320

MPN:  LUB320

EA
SCHNEIDER
LR2K0322 BIMETALLIC OVERLOAD RELAY 575VA

Part Number: SCHLR2K0322

MPN:  LR2K0322

EA
SCHNEIDER
VW3A1111 GRAPHIC KEYPAD

Part Number: SCHVW3A1111

MPN:  VW3A1111

EA
SCHNEIDER
8501KPDR12V51 REL 2CO CYL PIN,10A@240VAC

Part Number: SCH8501KPDR12V51

MPN:  8501KPDR12V51

EA
SCHNEIDER
RMCL55BD ANALOG CONV I/O 4-20MA / 0-10V

Part Number: SCHRMCL55BD

MPN:  RMCL55BD

EA
SCHNEIDER
8536SBO1V02 STARTER 240VAC 18AMP NEMA +O

Part Number: SCH8536SBO1V02

MPN:  8536SBO1V02

EA
SCHNEIDER
8536SBG2V01S MAGNETIC MOTOR STARTER 600V

Part Number: SCH8536SBG2V01S

MPN:  8536SBG2V01S

EA
SCHNEIDER
9050JCK18V20 PLUG-IN TIMER RELAY

Part Number: SCH9050JCK18V20

MPN:  9050JCK18V20

EA
Show more results
1 - 24 of 481
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.