

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Monitoring Relays
  5. Industrial Control Relays

Industrial Control Relays


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
RUZC2M SOCKET FOR RUMC2AB RELAYS

Part Number: SCHRUZC2M

MPN:  RUZC2M

EA
SCHNEIDER
RUMC21B7 RELAY DPDT 10A 24VAC 50/60HZ

Part Number: SCHRUMC21B7

MPN:  RUMC21B7

EA
SCHNEIDER
RUMC21F7 RELAY 2CO 10A@250V 120VAC

Part Number: SCHRUMC21F7

MPN:  RUMC21F7

EA
SCHNEIDER
RXZE2S108M SEPARATED SOCKET TERM RXM2

Part Number: SCHRXZE2S108M

MPN:  RXZE2S108M

EA
SCHNEIDER
RUZC3M SOCKET 11 PIN (CYLIND) MIXED TERM

Part Number: SCHRUZC3M

MPN:  RUZC3M

EA
SCHNEIDER
CAD32G7 RELAY 120VAC COIL 3NO/2NC

Part Number: SCHCAD32G7

MPN:  CAD32G7

EA
SCHNEIDER
RUMC22F7 RELAY 2 CO 120VAC 10A W/LED

Part Number: SCHRUMC22F7

MPN:  RUMC22F7

EA
SCHNEIDER
RXZE2M114 SOCKET FOR RXM4A RELAYS

Part Number: SCHRXZE2M114

MPN:  RXZE2M114

EA
SCHNEIDER
RXM2AB2F7 MINI RELAY 2 CO + LED 120VAC

Part Number: SCHRXM2AB2F7

MPN:  RXM2AB2F7

EA
SCHNEIDER
RXM2AB2B7 MINI RELAY 2 CO + LED 24VAC

Part Number: SCHRXM2AB2B7

MPN:  RXM2AB2B7

EA
SCHNEIDER
LK225AN NEUTRAL LUG KIT #4 -300 150-225A

Part Number: SCHLK225AN

MPN:  LK225AN

EA
SCHNEIDER
CAD32BD RELAY 24VDC COIL 3NO/2NC

Part Number: SCHCAD32BD

MPN:  CAD32BD

EA
SCHNEIDER
MH68 PANELBOARD ENCLOSURE

Part Number: SCHMH68

MPN:  MH68

EA
SCHNEIDER
RXM4AB2F7 MINI RELAY 4 CO + LED 120VAC

Part Number: SCHRXM4AB2F7

MPN:  RXM4AB2F7

EA
SCHNEIDER
CAD50G7 RELAY 120VAC COIL 5NO

Part Number: SCHCAD50G7

MPN:  CAD50G7

EA
SCHNEIDER
RXM4AB2B7 MINI RELAY 4 CO + LED 24VAC

Part Number: SCHRXM4AB2B7

MPN:  RXM4AB2B7

EA
SCHNEIDER
RUMC22BD RELAY 2CO 10A@250V 24VDC,LED+TE

Part Number: SCHRUMC22BD

MPN:  RUMC22BD

EA
SCHNEIDER
RXM2AB2BD MINI RELAY 2 CO + LED 24VDC

Part Number: SCHRXM2AB2BD

MPN:  RXM2AB2BD

EA
SCHNEIDER
RUMC31F7 RELAY 3CO 10A@250V 120VAC

Part Number: SCHRUMC31F7

MPN:  RUMC31F7

EA
SCHNEIDER
RXZE2S114M SOCKET SEPARATE TERMINATION F

Part Number: SCHRXZE2S114M

MPN:  RXZE2S114M

EA
SCHNEIDER
RUMC21P7 RELAY DPDT 10A 230VAC 5060HZ

Part Number: SCHRUMC21P7

MPN:  RUMC21P7

EA
SCHNEIDER
RXM2AB1B7 MINIATURE RELAY 2 CO 24VAC

Part Number: SCHRXM2AB1B7

MPN:  RXM2AB1B7

EA
SCHNEIDER
RXM4AB2BD MINI RELAY 4 CO + LED 24VDC

Part Number: SCHRXM4AB2BD

MPN:  RXM4AB2BD

EA
SCHNEIDER
CAD50BD RELAY 24VDC COIL 5NO

Part Number: SCHCAD50BD

MPN:  CAD50BD

EA
Show more results
1 - 24 of 281
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection