

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lighting
  3. Outdoor

Outdoor Outdoor


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

116
LED
LED
15
Hazardous Area (Explosion Proof)
Hazardous Area (Explosion Proof)
14
HID - High Intensity Discharge
HID - High Intensity Discharge
2
Incandescent
Incandescent

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
LEDVANCE (SYLVANIA)
MWLPAKN2A/S030UNHD8SC2/BZ/P

Part Number: SYE63475

MPN:  63475

EA
RAB DESIGN
SMW4N-LED48-B-VK-WHT-DIM-FR

Part Number: RAB081617

MPN:  081617

EA
LEDVANCE (SYLVANIA)
PUFF15R1500ST840 4/CS 1/SKU

Part Number: SYE62047

MPN:  62047

EA
LEDVANCE (SYLVANIA)
PUFF11R1050ST830 4/CS 1/SKU

Part Number: SYE62044

MPN:  62044

EA
LEDVANCE (SYLVANIA)
PUFF11R1050ST840 4/CS 1/SKU

Part Number: SYE62045

MPN:  62045

EA
RAB DESIGN
SMW4N-LED48-B-4K-WHT-DIM-FR SUR WRAP LED

Part Number: RAB080729

MPN:  080729

EA
LEDVANCE (SYLVANIA)
MWLPAKN2A/S030UNHD8SC2/WH/P

Part Number: SYE62418

MPN:  62418

EA
RAB DESIGN
NS2H-LED25A17-A-VK-WHT-SMS-PC 120V ADJ

Part Number: RAB087778

MPN:  087778

EA
LEDVANCE (SYLVANIA)
WALPAKN9AS120UNHD8SC2BZP SEL WAT 120-347

Part Number: SYE63767

MPN:  63767

EA
LEDVANCE (SYLVANIA)
WALPAKN9AS040UNHD8SC2BZP SEL WAT 120-347

Part Number: SYE63764

MPN:  63764

EA
RAB DESIGN
NS2H-LED25A17-A-VK-BLK-SMS-PC 120V ADJ

Part Number: RAB087777

MPN:  087777

EA
ACUITY BRANDS LIGHTING
ESXF2ALOSWW2KYDDB CCT/LM SEL 3K 4K 5K

Part Number: ACU276ALU

MPN:  *276ALU

EA
LEDVANCE (SYLVANIA)
WALPAKN9AS080UNHD8SC2BZP SEL WAT 120-347

Part Number: SYE63766

MPN:  63766

EA
LEDVANCE (SYLVANIA)
FLOODLT2AS140UNHD8SC2BZP SEL WAT 120-347

Part Number: SYE63862

MPN:  63862

EA
ACUITY BRANDS LIGHTING
ESXF1P0SWW2THKDDB CCT SEL 3K 4K 5K KN MT

Part Number: ACU276AL6

MPN:  *276AL6

EA
ACUITY BRANDS LIGHTING
HGXLED2RHALO40K120PEDDBM2 2HEAD BRZ

Part Number: ACU271FEF

MPN:  *271FEF

EA
LITELINE CORPORATION
6020 PRE-MOUNTING PLATE FOR 6" SLIMLED

Part Number: LILP6020

MPN:  P-6020

EA
LEDVANCE (SYLVANIA)
SLMWPKC3AS030UNHD8SC2BZP FULL CUTOFF CCT

Part Number: SYE62878

MPN:  62878

EA
LEDVANCE (SYLVANIA)
SLMWPKC3AS060UNHD8SC2BZP FULL CUTOFF CCT

Part Number: SYE62879

MPN:  62879

EA
ACUITY BRANDS LIGHTING
HGXLED2RHALO40K120PEWHM2 2HEAD WHT

Part Number: ACU271FEH

MPN:  *271FEH

EA
CANARM
IOL20WH JAM JAR FIXTURE WHITE

Part Number: CARIOL20WH

MPN:  IOL20WH

EA
ACUITY BRANDS LIGHTING
ESXF4ALOSWW2YSDDB CCT/LM SEL 3K 4K 5K

Part Number: ACU276AM2

MPN:  *276AM2

EA
ACUITY BRANDS LIGHTING
ESXF3ALOSWW2YSDDB CCT/LM SEL 3K 4K 5K

Part Number: ACU276ALW

MPN:  *276ALW

EA
RAB DESIGN
DVAKSX-LED14-B-5K-DGY-DIM-FR-CM CEILING

Part Number: RAB081227

MPN:  081227

EA
Show more results
1 - 24 of 147
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection