

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lighting
  3. Indoor

Indoor Indoor


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

406
LED
LED
51
Incandescent
Incandescent
38
Fluorescent
Fluorescent
31
Emergency Lighting Exit Signs & Accessories
Emergency Lighting Exit Signs & Acc...
15
Hazardous Area (Explosion Proof)
Hazardous Area (Explosion Proof)
8
HID - High Intensity Discharge
HID - High Intensity Discharge

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
ACUITY BRANDS LIGHTING
WF4 SWW5 90CRI MW M6 4" JUNO WAFER

Part Number: ACU2678S7

MPN:  *2678S7

LITELINE CORPORATION
P4020 PRE-MOUNTING PLATE FOR 4" SLIMLED

Part Number: LILP4020

MPN:  P-4020

LEDVANCE (SYLVANIA)
LEDMD4R3A/800ST9SC3/WH 4" CCT DISC

Part Number: SYE63054

MPN:  63054

LEDVANCE (SYLVANIA)
PANELF4BS050UNHD8SC724GWHTAA 2X4 120-347

Part Number: SYE62705

MPN:  62705

LITELINE CORPORATION
VBE2 VAPOR BARRIER USE WITH 4" SLIM ICAT

Part Number: LILVBE2

MPN:  VBE-2

ACUITY BRANDS LIGHTING
CSS L48 ALO3 UVOLT MIN10 ZT SWW3 80CRI

Part Number: ACU283TR1

MPN:  *283TR1

ACUITY BRANDS LIGHTING
WF6 SWW5 90CRI MW M6 5CCT JUNO WAFER

Part Number: ACU2678T5

MPN:  *2678T5

ACUITY BRANDS LIGHTING
VB6 POT LT HOUSING VAPOUR BARRIER

Part Number: ACU245GN3

MPN:  *245GN3

LITELINE CORPORATION
VBE-5 VAPOR BARRI EXT FOR NC SLM & LUNA

Part Number: LILVBE5

MPN:  VBE-5

ACUITY BRANDS LIGHTING
WF4 SWW5 90CRI MB M6 4" WAFER

Part Number: ACU2678SR

MPN:  *2678SR

LEDVANCE (SYLVANIA)
LEDLD2A900ST9SC3WH LIGHT DISK G3

Part Number: SYE62446

MPN:  62446

LEDVANCE (SYLVANIA)
LEDSLMDNL12R1500ST9SC3 4/CS 1/SKU

Part Number: SYE62036

MPN:  62036

LEDVANCE (SYLVANIA)
LEDMD6R3A1200ST9SC3WH 6" CCT DISK GEN 2

Part Number: SYE63056

MPN:  63056

LEDVANCE (SYLVANIA)
VAPOR3AS050UNHD8SC748GR 4FT CCT 120-347

Part Number: SYE65700

MPN:  65700

LEDVANCE (SYLVANIA)
PANELF4BS036UNHD8SC722GWHTAA 2X2 120-347

Part Number: SYE62704

MPN:  62704

ACUITY BRANDS LIGHTING
TWR1 LED ALO SWW2 UVOLT PE DDBTXD CCT WP

Part Number: ACU280GWW

MPN:  *280GWW

ABB
RGC272BLD 6V STEEL LED EM UNIT BLD HEADS

Part Number: LUMRGC272BLD

MPN:  RGC272BLD

LITELINE CORPORATION
HARDWIRE BOX FOR FOR LEDBAR WHITE

Part Number: LILALFT6300WH

MPN:  ALFT6300-WH

LEDVANCE (SYLVANIA)
STRIP1BS040UNVD8SC748SWH 4FT ECONO DUAL

Part Number: SYE62352

MPN:  62352

LITELINE CORPORATION
4MULTI120AC8W90CRIBKWHSLCCTSELECTESWET

Part Number: LILSLMT48W

MPN:  SLMT4-8W

LITELINE CORPORATION
3SLMPUCKLIGHTKIT12V2W30KLINKABLEDIMWH

Part Number: LILSLMPUCK390WH

MPN:  SLM-PUCK3-90WH

ACUITY BRANDS LIGHTING
CSS L48 ALO3 MVOLT G1 SWW3 80CRI SWI

Part Number: ACU2659NY

MPN:  *2659NY

ACUITY BRANDS LIGHTING
WF4GR MW JZ 4" RND WAFER GOOF

Part Number: ACU268FWE

MPN:  *268FWE

ACUITY BRANDS LIGHTING
RB56SWW5MWM6 6" RETROFIT BASIC LED 5CCT

Part Number: ACU2781RK

MPN:  *2781RK

Show more results
1 - 24 of 543
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection